Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle PS20405 - Spout, 3-1/2",12 Ea, Polyethylene

Rollover image to zoom in

Click image to enlarge

See all 186 items in product family

Carlisle PS20405 - Spout, 3-1/2",12 Ea, Polyethylene

Item #: WBB1190516

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.99 Save up to 44%
Price: $ 2.79
Product Information
Customer Review
Product Q&A
Carlisle Spout, 3-1/2",12 Ea, Polyethylene, PS20405

Features:
  • PourPlus™ Fits All Store 'N Pour® Containers
  • Integrated Neck And Spout Designed For Fast Free Flowing Pouring; Easy Clean-Up
  • Textured Neck Provides Sure Grip - Even When Wet
  • Necks Are Color-Coded For Easy Product Identification
  • Made Of High Density, Break-Resistant Polyethylene
  • BPA Free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURER PART NUMBERPS20405
    • DESCRIPTIONNeck/Spout
    • WIDTH INCHES13
    • DEPTH INCHES7-1/2
    • HEIGHT INCHES5-1/2
    • PACKAGE QUANTITY12
    • CONSTRUCTIONPolyethylene (PE)
    • SPOUT COLORRed
    • CAPACITY OUNCES--
    • STYLENeck/Spout
    • COLLAR COLOR--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!