discount codeFree shipping over 300

Applied at checkout

Carlisle XB501 - Beverage Dispenser 5 Gallon, Brown

Carlisle XB501 - Beverage Dispenser 5 Gallon, Brown

Item #: WBB632438

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$328.95 up to 43% OFF

Price: $186.95

Quantity

Popular item in this category

Carlisle XB503 - Beverage Dispenser 5 Gallon, Black

Usually ships in 3 to 6 days

Not Yet Rated

$192.95

Customers Also Viewed

Beverage Dispenser 5 Gal. - Brown

Features:

  • Holds temperatures hours longer than traditional beverage servers
  • Unique lid seal provides for leak-proof transport
  • Optional riser raises faucet level to 7" to accept the most popular coffee cup sizes and 20 oz tumblers

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERXB501
  • CAPACITY5 Gallons
  • HEIGHT INCHES28
  • COLORBrown
  • CONSTRUCTIONPolyethylene (PE)
  • EXTERIOR WIDTH INCHES13-1/4
  • EXTERIOR LENGTH INCHES20
  • NSFYes
  • TRADEMARKSlide 'N Seal™
  • DESCRIPTIONBeverage Dispenser
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle XB501 - Beverage Dispenser 5 Gallon, Brown

Carlisle XB501 - Beverage Dispenser 5 Gallon, Brown

Item #: WBB632438

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top