discount codeFree shipping over 300

Applied at checkout

Carlisle LD1000N59 - Cateraide™ Beverage Server 10 Gallon, Slate Blue

Carlisle LD1000N59 - Cateraide™ Beverage Server 10 Gallon, Slate Blue

Item #: WBB632110

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$488.02 up to 50% OFF

Price: $241.95

Quantity

Popular item in this category

Customers Also Viewed

Cateraide™ Beverage Server 10 Gal. - Slate Blue

Features:

  • Thick lids are designed to ensure top performance and temperature retention
  • Nylex II™ latches have no sharp edges, won't rust, bend, or dent like metal; latches are mounted into steel reinforcement plates for long life
  • "spring action" faucet for dripless service
  • Durable scratch-resistant polyethylene exterior
  • Reinforced, tight-fitting lids with O-ring seals prevent leaks and provide increased heat retention
  • Convenient pop-up vent
  • Convex lid design prevents leaks during Use as pressure increases
  • Easy-grip, formed handles for transporting
  • NSF Listed
  • 5 gallon container comes complete with condiment caddy and stainless steel cup dispenser
  • Cup dispenser holds 4-12 oz size cups

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERLD1000N59
  • CAPACITY10 Gallons
  • HEIGHT INCHES24-1/2
  • COLORSlate Blue
  • CONSTRUCTIONPolyethylene (PE)
  • EXTERIOR WIDTH INCHES16
  • EXTERIOR LENGTH INCHES20-1/4
  • NSFYes
  • TRADEMARKCateraide™
  • DESCRIPTIONBeverage Server
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle LD1000N59 - Cateraide™ Beverage Server 10 Gallon, Slate Blue

Carlisle LD1000N59 - Cateraide™ Beverage Server 10 Gallon, Slate Blue

Item #: WBB632110

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top