Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 3316 Condensation Liner for Ice Housings 16"W x 24"D

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cal-Mil 3316 Condensation Liner for Ice Housings 16"W x 24"D

Item #: WBB1522787

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 71.95
Product Information
Customer Review
Product Q&A
Keep things clean with condensation liners for ice bins. Designed to trap excess liquid and keep things perfect, just the way you like them.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER3316
    • TYPECondensation Tray
    • HEIGHT INCHES1
    • WIDTH INCHES16
    • DEPTH INCHES24
    • COLOR FINISHClear
    • DESCRIPTIONCondensation Liner for Ice Housing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!