Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Different Sizes

Cal-Mil 413-24-13 Glacier Ice Housing With Drain 24"W x 48"D x 8"H

Rollover image to zoom in

Click image to enlarge

See all 57 items in product family

Cal-Mil 413-24-13 Glacier Ice Housing With Drain 24"W x 48"D x 8"H

Item #: WBB1522602

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 1,276.00
Product Information
Customer Review
Product Q&A
If you are looking for a way to add a splash of style to your food display, these Aqua ice housings are for you. With the modern wire frame and faux glass insert, these housings keep your food and beverage items chilled for your guests. Product Features: Includes Pan, Pan Removable for Easy Cleaning.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS NUMBER413-24-13
    • HEIGHT INCHES8
    • WIDTH INCHES24
    • DEPTH INCHES48
    • COLOR FINISHBlack
    • DESCRIPTIONGlacier Ice Housing With Drain

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!