Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Forbes 6267 - Coupling Bracket for Room Forbes Service Table - Factory Fit Only, Chrome

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Forbes 6267 - Coupling Bracket for Room Forbes Service Table - Factory Fit Only, Chrome

Item #: WBB1934180

Sold By: globalindustrial.com

Usually ships in 25 to 28 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $300.00 Save up to 31%
Price: $ 205.95
Product Information
Customer Review
Product Q&A
Forbes 6267 - Coupling Bracket for Room Forbes Service Table - Factory Fit Only, Chrome

Forbes coupling bracket for Forbes room service tables. Factory fit only.

Product Specifications

    • BRANDForbes Industries
    • MANUFACTURERS PART NUMBER6267
    • TYPECoupling Handle For Room Service Table - Factory Fit Only
    • COLORChrome
    • WEIGHT LBS.109
    • LIMITED WARRANTY1 Year
    • MATERIALSteel
    • MADE IN THE USAYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed