Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
All-Purpose Cleaner Fresh Scent 32 Oz. Trigger Bottle, 12/Case - DRA91249CT

Rollover image to zoom in

Click image to enlarge

See all 119 items in product family

All-Purpose Cleaner Fresh Scent 32 Oz. Trigger Bottle, 12/Case - DRA91249CT

Item #: WBB567254

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $124.11 Save up to 62%
Qty Price
1-3 $49.95 ea.
4+ $46.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
All-Purpose Cleaner, Fresh Scent, Liquid, 1 Qt Trigger Spray Bottle

Features:

  • Heavy-duty institutional formula tackles the toughest cleaning problemsbuilt-up floor wax, hard-water stains, scuff marks, grease, smoke film, lipstick, and coffee and tobacco stains
  • Unique blend of surfactants, solvents and ammonia doesn't streak or leave a dulling film
  • Effective on walls, floors, cabinets, appliances and fixtures
  • No rinsing needed
  • No phosphates.Capacity (Volume) [Nom]:1.000 qt
Documents

Documents are in PDF format

Product Specifications

    • FRAGRANCEFresh Scent
    • BRANDWhistle
    • HEIGHT INCHES1
    • LENGTH INCHES1-1/3
    • MANUFACTURERS PART NUMBERDRK 91249
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE32 oz. Bottle
    • TYPETrigger Spray Bottle
    • WEIGHT LBS28-4/7
    • WIDTH INCHES1
    • DESCRIPTIONAll-Purpose Cleaner
    • SIZE1 Qt

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 10 answers for this product.

Sort by: 
...  

0 Result

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result