Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sellars® Grab N' Scrub™ Hand & Surface Cleaner, 130 Sheets/Bucket, 4 Buckets/Case 90100

Rollover image to zoom in

Click image to enlarge

See all 18 items in product family

Sellars® Grab N' Scrub™ Hand & Surface Cleaner, 130 Sheets/Bucket, 4 Buckets/Case 90100

Item #: WBB1541927

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $77.78 Save up to 16%
Qty Price
1-2 $71.95 ea.
3-4 $68.95 ea.
5+ $64.95 ea.
Product Information
Customer Review
Product Q&A
Accessories
Sellars® Grab N' Scrub™ Hand & Surface Cleaner, 130 Sheets/Bucket, 4 Buckets/Case 90100

Wet Wipe Degreaser has a fresh citrus scent. Wet Wipes have a unique non-scratching, scrubbing texture. Multi-Purpose Wet Wipe Degreaser cuts thru oil, tar, grease, paint, lubricants, ink, wax, adhesives & more. Multi-Purpose Wet Wipe Degreaser has a large bucket with handle is easily transported and is perfect for even the dirtiest jobs. Multi-Purpose Wet Wipe Degreaser is ideal for heavy-duty cleaning of hands and/or surfaces without the need for soap and water. Made in the USA.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSellars®
    • PACKAGE QUANTITY4/Case
    • SIZE TYPE130 Sheets/Can
    • COLOR FINISHRed/White
    • DESCRIPTIONTOOLBOX Grab N' Scrub Wet Wipes
    • SIZE10" x 12-1/4"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
You might be interested in this similar product +