Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Tru Blu Shown

Simoniz® 969 Heavy Duty Caustic Degreaser, 55 Gallon Drum - NU1800055
See all 39 items in product family

Simoniz® 969 Heavy Duty Caustic Degreaser, 55 Gallon Drum - NU1800055

Item #: WBB639222

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 497.95
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® 969 Heavy Duty Caustic Degreaser 55 Gallon Drum, 1/Case - NU1800055

Removes heavy soil from steel, concrete masonry and similar dirt surfaces, strongest liquid pressure and steam cleaning compound

Product Specifications

    • SCENTUnscented
    • BRANDSimoniz
    • MANUFACTURERS PART NUMBERNU1800055
    • PACKAGE QUANTITY1 Drum
    • SIZE TYPE55 Gallon Drum
    • DESCRIPTION969 Heavy Duty Degreaser
    • DILUTION RATIO1:10
    • SUGGESTED APPLICATIONSManufacturing, Maintenance, Repair, Operations, Automotive, Transportation
    • DIRT TYPESHeavy Grease & Oil, Dirt, Tar, Food Residue, Stains

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 7 answers for this product.

Sort by: 
...  

0 Result

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Do we have sales and Product training tips?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result

Customers Who Viewed This Also Viewed