Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Clorox Disinfecting Wipes Lavender Scent 7" x 8", 35 Wipes/Can 12/Case - COX01654CT

Rollover image to zoom in

Click image to enlarge

See all 102 items in product family

Clorox Disinfecting Wipes Lavender Scent 7" x 8", 35 Wipes/Can 12/Case - COX01654CT

Item #: WBB260569

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $73.24 Save up to 54%
Qty Price
1 $39.95 ea.
2+ $33.95 ea.

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
Clorox Disinfecting Wipes - Lavender Scent

One-step cleaning and disinfecting. Bleach-free formula kills 99.9%. Lavender scent. 35 wipes per canister. Sold 12 canisters per case.

Documents
SDS

Documents are in PDF format

Product Specifications

    • SCENTLavender
    • BRANDClorox
    • MANUFACTURERS PART NUMBERCLO 01654
    • PACKAGE QUANTITY12/Case
    • SIZE TYPE35 Sheets/Can
    • TYPECanister
    • DESCRIPTIONDisinfecting Wipes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed