Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Genuine Joe Disinfecting Wipes Lemon Scent 35 Wipes/Canister, 1 Canister/Case - GJO14140EA

Rollover image to zoom in

Click image to enlarge

See all 97 items in product family

Genuine Joe Disinfecting Wipes Lemon Scent 35 Wipes/Canister, 1 Canister/Case - GJO14140EA

Item #: WBB1529498

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $4.16 Save up to 39%
Qty Price
1-24 $2.95 ea.
25-49 $2.80 ea.
50-99 $2.65 ea.
100+ $2.55 ea.
Product Information
Customer Review
Product Q&A
Accessories
Genuine Joe Disinfecting Wipes Lemon Scent 35 Wipes/Canister, 1 Canister/Case - GJO14140EA

Pre-moistened wipes clean and disinfect hard, nonporous surfaces in your home, laboratory vehicle, hotel, school, store or auto. Ideal for equipment, stainless steel, formica, counters, cabinets, sinks, tabletops, telephones, railings and toilet seats. Gentle, water-based formula is safe for plastic, laminate, metal, Plexiglas and rubber yet tough enough to kill tuberculosis, H1N1, bacteria, viruses and staph. Soft, absorbent towels also offer a lemon scent and come in a convenient dispenser. Each 6" x 8" wipe cleans and disinfects in one step.

Documents

Documents are in PDF format

Product Specifications

    • SCENTLemon
    • BRANDGenuine Joe
    • LENGTH INCHES8
    • MANUFACTURERS PART NUMBERGJO14140EA
    • PACKAGE QUANTITY1/Case
    • SIZE TYPE35 Sheets/Can
    • TYPEDisinfecting
    • WEIGHT LBS.53
    • WIDTH INCHES6
    • COLOR FINISHWhite
    • DESCRIPTIONDisinfecting Wipes
    • SIZE6" x 8"

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!