Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Tannin Shown

Simoniz® Ultra Line Floor Stripper, 55 Gallon Drum - UL1100055
See all 27 items in product family

Simoniz® Ultra Line Floor Stripper, 55 Gallon Drum - UL1100055

Item #: WBB638992

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 732.00
Product Information
Customer Review
Product Q&A
Accessories
Simoniz® Ultra Line Floor Stripper 55 Gallon Drum, 1/Case - UL1100055

Quickly liquefies finish for the easy removal, high dilution

Product Specifications

    • SCENTUnscented
    • BRANDSimoniz®
    • MANUFACTURERS PART NUMBERUL1100055
    • PACKAGE QUANTITY1 Drum
    • SIZE TYPE55 Gallon Drum
    • TYPEFloor Stripper
    • DESCRIPTIONUltra Line Floor Stripper
    • DILUTION RATIO1:16
    • SUGGESTED APPLICATIONSCleanroom, Laboratory, Microchip Manufacturing, Sensitive Electronic Handling
    • DIRT TYPESFloor Finish, Wax, Dirt, Tar, Food Residue, Stains, Scuffs

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed