Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Permatex Coco Scrub Industrial-Strength Hand Cleaner 3-4/5 Lb. Container PTX14104

Rollover image to zoom in

Click image to enlarge

See all 37 items in product family

Permatex Coco Scrub Industrial-Strength Hand Cleaner 3-4/5 Lb. Container PTX14104

Item #: WBB1105649

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Qty Price
1-4 $19.00 ea.
5-9 $18.00 ea.
10-24 $17.25 ea.
25+ $16.50 ea.
Product Information
Customer Review
Product Q&A
Accessories
Permatex Coco Scrub Industrial-Strength Hand Cleaner 3-4/5 Lb. Container PTX14104

Industrial-strength hand cleaner works fast with millions of dirt-busting "poly scrubbers" to dig out and mop up the toughest soils. The nonsolvent formula with Coconut Fresh Scent is gentle on hands and fortified with soothing emollients. Paste-type hand cleaner powers out dirt, grease, ink, adhesives, hydraulic fluid and more without harsh pumice or solvents that dry hands. Coco Scrub also fights odors including fish, onion, garlic, fuel, oil, lubricants and printer's ink. Hand cleaner comes in a convenient plastic tub with a tightly fitting lid.

Product Specifications

    • BRANDSpray Nine
    • MANUFACTURERS PART NUMBERPTX14104
    • PACKAGE QUANTITY1 Can/Case
    • SIZE TYPE3-4/5 Lb. Can
    • DESCRIPTIONCoco Scrub Hand Cleaner Paste

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!