Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
O-Cedar Commercial Window/Auto Squeegee, 16" Handle 12/Case - 96808-S - Pkg Qty 12

Rollover image to zoom in

Click image to enlarge

See all 47 items in product family

O-Cedar Commercial Window/Auto Squeegee, 16" Handle 12/Case - 96808-S - Pkg Qty 12

Item #: WBB1574035

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $64.80 Save up to 13%
$4.68 each

Sold in packages of 12

Price: $56.16
Product Information
Customer Review
Product Q&A
Accessories
O-Cedar Commercial Window/Auto Squeegee, 16" Handle 12/Case - 96808-S

Non-scratch nylon curved sponge removes stubborn dirt and grime, leaving windows spotless. 8'' plastic head with built-in squeegee. Handy squeegee removes excess water for fast drying. 16" plastic handle.

Product Specifications

    • BRANDO-Cedar Commercial
    • CONSTRUCTIONPlastic/Nylon
    • HEIGHT INCHES3
    • LENGTH INCHES16
    • MANUFACTURERS PART NUMBER96808-S
    • PACKAGE QUANTITY12
    • TYPEWindow Squeegee
    • WEIGHT LBS0.75
    • WIDTH INCHES8
    • COLOR FINISHBlack/Yellow
    • DESCRIPTIONWindow/Auto Squeegee
    • STYLE--
    • CLEANING WIDTH16

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!