discount codeFree shipping over 300

Applied at checkout

Paragon 4127, 6-1/2" Wire Skimmer, Round, Fine

Paragon 4127, 6-1/2" Wire Skimmer, Round, Fine

Item #: WBB1660353

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $10.50

Quantity

Popular item in this category

Paragon 4128, 6-1/2" Wire Skimmer, Square, Fine

Usually ships in 2 to 5 days

Not Yet Rated

$10.50

Customers Also Viewed

Paragon 4027, Wire Skimmer, Round, Fine

Fine mesh round skimmers with reinforced bottoms. One-piece handles are low-heat transferring. Scallop grip for ease of grasping food with a locking mechanism to conserve space. Made in the USA

Product Specifications

  • BRANDParagon
  • DESCRIPTIONRound Fine Wire Skimmer
  • TYPERound
  • WIDTH INCHES6-1/2
  • LENGTH INCHES20-1/8
  • CONSTRUCTIONStainless Steel
  • PACKAGE QUANTITY1
  • WEIGHT LBS.1
  • HANDLE LENGTH INCHES13-3/8
  • DIAMETER INCHES6-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Paragon 4127, 6-1/2" Wire Skimmer, Round, Fine

Paragon 4127, 6-1/2" Wire Skimmer, Round, Fine

Item #: WBB1660353

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top