Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List

Shown in Black

Cal-Mil 723-53 Turntable Cereal Dispensers 12"W x 12"D x 20"H Wood Base

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Cal-Mil 723-53 Turntable Cereal Dispensers 12"W x 12"D x 20"H Wood Base

Item #: WBB1522662

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 408.95
Product Information
Customer Review
Product Q&A
These turntable cereal dispensers are a great way to dress up your breakfast buffet by adding elevation and dimension. This unit includes 4 different sized containers that allow you to offer multiple cereals. The item turns at your guests convenience, making it simple and stylish at the same time. Product Features: Includes 4 Cereal Containers, BPA Free, Dimensions: 12W x 12D x 20H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER723-53
    • DESCRIPTIONCereal Dispenser
    • WIDTH INCHES12
    • DEPTH INCHES12
    • HEIGHT INCHES20
    • COLOR FINISHWood Grain and Clear
    • CONSTRUCTIONWood Base and Acrylic Body
    • BPA FREEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!