discount codeFree shipping over 300

Applied at checkout

Carlisle 671302 - Crock, 5 Lb., Octagonal, White - Pkg Qty 6

Carlisle 671302 - Crock, 5 Lb., Octagonal, White - Pkg Qty 6

Item #: WBB632514

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$15.00 ea.

Price: $90.00 / Pkg of 6

Quantity

Popular item in this category

Carlisle 671303 - Crock, 5 Lb., Octagonal, Black - Pkg Qty 6

Usually ships in 3 to 6 days

Not Yet Rated

$90.00

Customers Also Viewed

5 Lb. Crock 10-5/8" x 7-3/16" - White

Features:

  • Break-resistant SAN resists food acids and oils
  • 2.5 lb low profile crock (6723) can be Used as an insert for the 5 lb crock
  • 5 lb low profile crock (6726) can be Used as an insert for the 10 lb crock
  • Crock inserts eliminate waste while giving a full appearance
  • Dishwasher safe for temperatures up to 180°F
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER671302
  • DESCRIPTION5 lb Crock 10-5/8 in x 7-3/16 in - White

  • LENGTH INCHES10-5/8
  • WIDTH INCHES7-3/16
  • HEIGHT INCHES3-3/8
  • SHAPEOctagonal
  • COLORWhite
  • CONSTRUCTIONSAN
  • NSFN
  • PACKAGE QUANTITY6
  • CAPACITY5 Lbs.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 671302 - Crock, 5 Lb., Octagonal, White - Pkg Qty 6

Carlisle 671302 - Crock, 5 Lb., Octagonal, White - Pkg Qty 6

Item #: WBB632514

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top