Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1014 Revolving Salad Server 18"W x 18"D x 9-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 2 items in product family

Cal-Mil 1014 Revolving Salad Server 18"W x 18"D x 9-1/2"H

Item #: WBB1523059

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 244.95
Product Information
Customer Review
Product Q&A
This revolving salad server is a great addition to any buffet, restaurant, or food service area. With ten individual sections around a large lettuce bowl, you will be able to provide your guests with toppings ranging from carrots and mushrooms, to cheese, croutons, and tomatoes. The options are endless with this revolving salad serving option, you will not be disappointed and neither will your guests .

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1014
    • DESCRIPTIONRevolving Salad Server
    • WIDTH INCHES18
    • DEPTH INCHES18
    • HEIGHT INCHES9-1/2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed