Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1528-12-13 Triangle Riser 9"W x 9"D x 12"H Black

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Cal-Mil 1528-12-13 Triangle Riser 9"W x 9"D x 12"H Black

Item #: WBB1523336

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 78.95
Product Information
Customer Review
Product Q&A
Take your food presentation to the next level with these unique and stylish triangle risers in black steel. These risers feature cutouts for glass shelves, allowing you to create dimension and style while showcasing your mouth-watering appetizers and delicious desserts at your restaurant, hotel, or catered event.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1528-12-13
    • DESCRIPTIONTriangle Elevation Riser
    • WIDTH INCHES9
    • DEPTH INCHES9
    • HEIGHT INCHES12
    • COLOR FINISHBlack

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!