Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1290-2 2 Tier Bamboo Tray Merchandiser 18"W x 15"D x 15"H

Rollover image to zoom in

Click image to enlarge

See all 14 items in product family

Cal-Mil 1290-2 2 Tier Bamboo Tray Merchandiser 18"W x 15"D x 15"H

Item #: WBB1523512

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 119.95
Product Information
Customer Review
Product Q&A
Organize and keep your counters free of clutter with these tiered merchandisers that feature a black wire frame that is accented by bamboo trays. This unique and bold style will complement any decor and enhance any food presentation at your buffet, restaurant, or catered event. Product Features: Includes Bamboo Trays.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1290-2
    • DESCRIPTION2 Tier Tray Merchandiser
    • WIDTH INCHES18
    • DEPTH INCHES15
    • HEIGHT INCHES15
    • COLOR FINISHNatural
    • CONSTRUCTIONBamboo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!