Take 15% off your entire order!

Offer applied at checkout

Horizontal, Dual Shelf, 36" Stainless

Horizontal, Dual Shelf, 36" Stainless

Item #: WBB442029

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,971.75

$328.62 / month suggested monthly payments with 6 mo. special financing on the purchase of $1,971.75 or save 5% on purchase.

Quantity

Customers Also Viewed

Finally! A food merchandising solution that can really showcase hot foods by holding them at optimum temperatures for hours. Each shelf has its own top and bottom heating with independent thermostats to accommodate variable temperature settings. Features also include a lighted merchandising area, tempered glass sides, adjustable divider rods for easy organization of food product, and an overall stainless-steel construction as part of NEMCO®'s trademark commercial-grade durability design style. Powder coating is also available. Plus, ask about custom graphic signage too!

Product Specifications

  • BRANDNemco®
  • MANUFACTURERS PART NUMBER6480-36
  • WIDTH INCHES36
  • DEPTH INCHES19-1/2
  • HEIGHT INCHES14-25/64
  • COLOR--
  • VOLTAGE120
  • WATTAGE900
  • AMPS7.5
  • PACKAGE QUANTITY1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Horizontal, Dual Shelf, 36" Powder Coat Black

Item #: B442007

Not Yet Rated

Usually ships in 28 to 31 days

$2,138.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Horizontal, Dual Shelf, 36" Stainless

Horizontal, Dual Shelf, 36" Stainless

Item #: WBB442029

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant