Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1505-3 Elite Case 12"W x 17"D x 14-1/2"H

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil 1505-3 Elite Case 12"W x 17"D x 14-1/2"H

Item #: WBB1522891

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 308.95
Product Information
Customer Review
Product Q&A
This Elite acrylic display case has an enclosed, three tray design, which showcases your desserts, muffins, or any other baked goods. With the convenience of a rear door, it allows the attendant to quickly refill the case and also serve customers at ease. This beautifully designed case is the perfect addition to any restaurant, cafe, hotel, or food service area.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1505-3
    • DESCRIPTIONDisplay Case - 3 Tier
    • WIDTH INCHES12
    • DEPTH INCHES17
    • HEIGHT INCHES14-1/2
    • COLORClear
    • NUMBER OF TRAYS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!