Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 1575-74 Soho Display Case 21-1/4"W x 15-5/8"D x 20-3/4"H Silver

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil 1575-74 Soho Display Case 21-1/4"W x 15-5/8"D x 20-3/4"H Silver

Item #: WBB1522782

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 386.95
Product Information
Customer Review
Product Q&A
Add prestige to any buffet, restaurant or food supply company. This attendant serve case is sure to leave any customer feeling like royalty. Silver frame includes 3 clear trays and black frame includes 3 black trays. Product Features: Made With Green Glass, Acrylic, Includes 3 Trays.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER1575-74
    • DESCRIPTIONDisplay Case - Soho
    • WIDTH INCHES21-1/4
    • DEPTH INCHES15-5/8
    • HEIGHT INCHES20-3/4
    • COLORSilver
    • NUMBER OF TRAYS3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!