Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 814-1-52 Narrow Westport Display Case 14"W x 17-1/2"D x 19-1/4"H

Rollover image to zoom in

Click image to enlarge

See all 50 items in product family

Cal-Mil 814-1-52 Narrow Westport Display Case 14"W x 17-1/2"D x 19-1/4"H

Item #: WBB1522686

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 399.95
Product Information
Customer Review
Product Q&A
This display case features an all around clear acrylic body with a timeless wood accent that will complement any coffee shop, cafe, or hotel. With its rear door, it is easily accessible for attendants only, keeping your pastries and other delicious items simply on showcase for your customers. Product Features: Includes 3 Clear Trays (10"x 14") Trays Removable for Cleaning, BPA Free, Dimensions: 14W x 17-1/2D x 19-1/4H.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER814-1-52
    • DESCRIPTIONDisplay Case
    • WIDTH INCHES14
    • DEPTH INCHES17-1/2
    • HEIGHT INCHES19-1/4
    • COLORDark Wood
    • MATERIAL****Wood
    • NUMBER OF TRAYS3
    • BPA FREEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!