Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Stainless Steel Syrup Pump

Rollover image to zoom in

Click image to enlarge

See all 35 items in product family

Stainless Steel Syrup Pump

Item #: WBB378525

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 151.95
Product Information
Customer Review
Product Q&A
Stainless Steel Syrup Pump

Syrup Pump is adjustable for dispensing different portion sizes.

  • Easily disassembles for cleaning.
  • Durable stainless steel construction.

Product Specifications

    • BRANDSan Jamar®
    • MANUFACTURERS PART NUMBERP8400
    • TYPEPump
    • WIDTH INCHES4-3/8
    • DEPTH INCHES7
    • HEIGHT INCHES10-1/8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!