Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 476-10 2 Tier Housing Risers 14"W x 21"D x 17"H

Rollover image to zoom in

Click image to enlarge

See all 23 items in product family

Cal-Mil 476-10 2 Tier Housing Risers 14"W x 21"D x 17"H

Item #: WBB1523509

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 59.95
Product Information
Customer Review
Product Q&A
Change up your style with these square change up risers that are guaranteed to transform your food presentation. With these frames, you are able to mix and match the trays of your choice that will best suit and complement your location. The possibilities are endless as you display and showcase baked goods, desserts, breads, appetizers, or any of your food creations. Product Features: Frame Only.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER476-10
    • DESCRIPTIONSquared Tiered Riser
    • WIDTH INCHES14
    • DEPTH INCHES21
    • HEIGHT INCHES17
    • COLOR FINISHSilver
    • NUMBER OF TIERS2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!