Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 180002 - Bains Marie Container 18 Qt., White - Pkg Qty 6
See all 23 items in product family

Carlisle 180002 - Bains Marie Container 18 Qt., White - Pkg Qty 6

Item #: WBB637873

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$10.25 each

Sold in packages of 6

Price: $61.50

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bains Marie Container 18 Qt. - White

Features:
  • Carlisle Bains Marie are the original round food storage containers
  • Seamless containers are NSF Listed and dishwasher safe
  • Outside stacking lugs prevent jamming
  • Snap-on, air-tight lids are tabbed for easy on and off
  • Smooth interior cleans easily, leaves no food traps
  • Available in 2, 3-1/2, 6, 8, 12, 18, and 22 quart sizes, to meet your storage needs
  • Molded-in handles for easy lifting; 12 qt, 18 qt, & 22 qt sizes have recessed handles for extra strength and stability in lifting
  • 12 qt, 18 qt, & 22 qt sizes have graduated U.S. measurements shown on side of container
  • 2 qt, 3-1/2 qt, 6 qt, & 8 qt sizes can be imprinted
  • Translucent polypropylene containers offer contact clarity for easy identification of products; withstand temperatures from 32° to 170°F
  • Economical White polyethylene containers will withstand temperatures from -40° to 180° F
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER180002
    • DESCRIPTIONContainer
    • CAPACITY18 Qt.
    • COLORWhite
    • MATERIALPolyethylene (PE)
    • HEIGHT INCHES13
    • CASE QUANTITY6
    • TOP DIAMETER INCHES12.37
    • OVERALL DIAMETER INCHES12.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed