Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 180530 - Bains Marie Food Storage Container 18 Qt., See Thru - Pkg Qty 6
See all 23 items in product family

Carlisle 180530 - Bains Marie Food Storage Container 18 Qt., See Thru - Pkg Qty 6

Item #: WBB637802

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$16.50 each

Sold in packages of 6

Price: $99.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Bains Marie Food Storage Container 18 Qt. - See Thru

Features:
  • Carlisle Bains Marie are the original round food storage containers
  • Seamless containers are NSF Listed and dishwasher safe
  • Outside stacking lugs prevent jamming
  • Smooth interior cleans easily, leaves no food traps
  • Molded-in handles for easy lifting; has recessed handles for extra strength and stability in lifting
  • Has graduated U.S. measurements shown on side of container
  • Translucent polypropylene containers offer contact clarity for easy identification of products; withstand temperatures from 32° to 170°F
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER180530
    • DESCRIPTIONContainer
    • CAPACITY18 Qt.
    • COLORSee Thru
    • MATERIALPolypropylene (PPY)
    • HEIGHT INCHES13
    • CASE QUANTITY6
    • TOP DIAMETER INCHES12.37
    • OVERALL DIAMETER INCHES12.25

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!