discount codeFree shipping over 300

Applied at checkout

Carlisle ST157330 - Storplus™ 2-4 Qt. Lid 6-5/8", 6-5/8", 1/4", See Thru - Pkg Qty 12

Carlisle ST157330 - Storplus™ 2-4 Qt. Lid 6-5/8", 6-5/8", 1/4", See Thru - Pkg Qty 12

Item #: WBB637927

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.25 ea.

Price: $15.00 / Pkg of 12

Quantity

Customers Also Viewed

StorPlus™ 2-4 Qt. Lid 6-5/8", 6-5/8", 1/4" - See Thru

Features:
  • Square shape allows for practical storage in the freezer, cooler, or shelf
  • Molded-in volume graduations indicate capacity
  • Lids are interchangeable with respective sizes, one lid for 2 and 4 qt containers and one for 6 and 8 qt
  • Translucent polypropylene offers contact clarity for easy identification of products; withstand temperatures from 32° to 170°F
  • Economical White polyethylene will withstand temperatures from -40° to 180° F
  • NSF listed; dishwasher safe
  • BPA free

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBERST157330
  • DESCRIPTIONStorPlus™ 2-4 qt Lid 6-5/8 inches, 6-5/8 inches, 1/4 inches - See Thru
  • CAPACITY2-4 Qt.
  • COLORSee Thru
  • WIDTH INCHES6-5/8
  • CONSTRUCTIONPolyethylene (PE)
  • HEIGHT INCHES1/4
  • TRADEMARKStorPlus™
  • LENGTH INCHES6-5/8
  • PACKAGE QUANTITY12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle ST157330 - Storplus™ 2-4 Qt. Lid 6-5/8", 6-5/8", 1/4", See Thru - Pkg Qty 12

Carlisle ST157330 - Storplus™ 2-4 Qt. Lid 6-5/8", 6-5/8", 1/4", See Thru - Pkg Qty 12

Item #: WBB637927

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top