Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 1061107 - Storplus™ Storage Container, 3.5 Gallon 18" x 12" x 6", Clear - Pkg Qty 6
See all 91 items in product family

Carlisle 1061107 - Storplus™ Storage Container, 3.5 Gallon 18" x 12" x 6", Clear - Pkg Qty 6

Item #: WBB637814

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$28.95 each

Sold in packages of 6

Price: $173.70

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
StorPlus™ 3.5 GallonBox 18" x 12" x 6" - Clear

Features:
  • Reinforced top and bottom corners on both box and lid, help prevent chipping and cracking
  • Easy-grip handles have structural rib reinforcement to provide extra support for heavy loads
  • Dishwasher safe; NSF Listed
  • 12" x 18" box has side capacity indicators for quick inventory checks; perfect for "prepping" and "portioning" of foods
  • Quart, gallon, and liter capacity indicators (on 12" x 18" box) offer portion control for both domestic and international use
  • StorPlus™ Boxes and Lids' date indicator helps promote organized food storage, makes inventory checks quick and easy
  • All sizes stack for easy, efficient storage; fit standard carts and racks
  • Smooth interior surface makes cleaning easy
  • Use everyday to organize and inventory kitchen supplies and equipment
  • Stacks with other boxes on the market
  • Use in catering for storage and transporting of foods, beverages, linens, and supplies
  • Serve and display ice and iced beverages
  • Boxes double as dough proofing bus boxes, warewashing tubs for kitchen overflow, or remote locations
  • "Lock-Tight" lids can be reversed and used as bun pan or tray
  • 18" x 26" colander is ideal for storing, draining, thawing, and marinating foods; keeps lettuce crisp, thaws and drains fish on ice, marinates chicken, etc.
  • Colander fits 18" x 26" x 6" or deeper boxes
  • Clear polycarbonate provides easy visibility, superior resistance to food acids and oils and withstands temperatures from -40°F to 212°F

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER1061107
    • DESCRIPTIONStorPlus™ 3.5 Gallon Box 18 in x 12 in x 6 in - Clear

    • CAPACITY3.50 gal
    • COLORClear
    • WIDTH INCHES12
    • MATERIALPolycarbonate (PC)
    • HEIGHT INCHES6
    • TRADEMARKStorPlus™
    • LENGTH INCHES18
    • CASE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!