Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Carlisle 10537U13 - Topnotch® Universal Flat Notched Lid 6-3/4" x 4-1/4", Amber - Pkg Qty 6
See all 103 items in product family

Carlisle 10537U13 - Topnotch® Universal Flat Notched Lid 6-3/4" x 4-1/4", Amber - Pkg Qty 6

Item #: WBB637625

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$5.60 each

Sold in packages of 6

Price: $33.60
Product Information
Customer Review
Product Q&A
TopNotch® Universal Flat Notched Lid 6-3/4" x 4-1/4" - Amber

Features:
  • BPA free

Product Specifications

    • BRANDCarlisle
    • MANUFACTURERS PART NUMBER10537U13
    • MANUFACTURER PART NUMBER10537U13
    • DESCRIPTIONStorPlus™ Univ Lid - Food Pan HH Flat Notched 1/9 Size - Amber

    • CAPACITY--
    • COLORAmber
    • WIDTH INCHES4-1/4
    • MATERIALHigh Heat Plastic
    • HEIGHT INCHES11/25
    • TRADEMARKTopNotch®
    • LENGTH INCHES6-22/25
    • CASE QUANTITY6

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed