Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Dinex DXIACPHC0912 - Plate Heater Silo Cover, 9-1/8", Stainless Steel

Rollover image to zoom in

Click image to enlarge

See all 138 items in product family

Dinex DXIACPHC0912 - Plate Heater Silo Cover, 9-1/8", Stainless Steel

Item #: WBB1190497

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $202.00 Save up to 27%
Price: $ 146.95
Product Information
Customer Review
Product Q&A
Dinex Plate Heater Silo Cover, 9-1/8", Stainless Steel, DXIACPHC0912

Features:
  • Constructed From Easy-To-Clean Stainless Steel
  • Features The Dinex Spring-Pak™ Self-Leveling Mechanism
  • Capacity Of Up To 50 Plates

Product Specifications

    • BRANDDinex
    • MANUFACTURERS PART NUMBERDXIACPHC0912
    • DESCRIPTIONPlate Heater Silo Cover
    • TYPE--
    • COLOR FINISHStainless Steel
    • WIDTH INCHES9-3/4
    • MATERIALStainless Steel
    • HEIGHT INCHES5
    • DEPTH INCHES9-3/4
    • PLATE SHAPERound
    • PLATE SIZE INCHES9-1/8
    • CASE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!