discount codeFree shipping over 300

Applied at checkout

American Metalcraft DC6424 - Double Dough Cutter, 6" x 3-3/4", Two 6" Curved Blades

American Metalcraft DC6424 - Double Dough Cutter, 6" x 3-3/4", Two 6" Curved Blades

Item #: WBB552627

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 13

Price: $9.20

Quantity

Popular item in this category

Customers Also Viewed

Double Dough Cutter, 6" X 3-3/4", Two 6" Curved Blades

Stainless steel double dough cutter, easy grip handle, 2 blades for even straight cut. 6" x 3-3/4" (15.24 x 9.5 cm)

Product Specifications

  • BRANDAmerican Metalcraft
  • MANUFACTURER PART NUMBERDC6424
  • DESCRIPTIONDough Cutter, 6In X 3-3/4In

  • TYPEDouble Dough Cutter
  • WIDTH INCHES3-3/4
  • HEIGHT INCHES3
  • CONSTRUCTIONStainless Steel
  • COLORStainless
  • BLADE LENGTH INCHES6 X 3-3/4
  • STYLE2 Blades
  • HANDLEEasy Grip
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

13 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
American Metalcraft DC6424 - Double Dough Cutter, 6" x 3-3/4", Two 6" Curved Blades

American Metalcraft DC6424 - Double Dough Cutter, 6" x 3-3/4", Two 6" Curved Blades

Item #: WBB552627

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top