Cascades Standard Tissue Starter Kit W/ FREE Global Industrial™ Double Tissue Dispenser

Rollover image to zoom in

Click image to enlarge

See all 6 items in product family

Cascades Standard Tissue Starter Kit W/ FREE Global Industrial™ Double Tissue Dispenser

Item #: WB640304FD

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 52.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Cascades Standard Tissue Starter Kit W/ FREE Global Industrial™ Standard Double Tissue Dispenser

Cascades Standard Tissue Starter Kit is ideal for restrooms in offices, schools, healthcare facilities, and more. Standard Double Tissue Dispenser is easy to install and features a durable plastic construction with translucent, smoke gray cover that makes it easy to see when rolls need to be refilled. Dispenser features heavy-duty lock helps prevent theft and vandalism. D├ęcor® Standard Bathroom Tissue is the perfect accompaniment and exceeds the most stringent environmental standards. Made from 100% recycled material, with minimum 60% post-consumer content. Each roll has a white color finish, 550 perforated 2-ply sheets, and is individually wrapped. Each starter kit contains one dispenser and one case of 80 tissue rolls.

Product Specifications

    • BRANDCascades/Global Industrial™
    • TYPEBathroom
    • STYLEStandard
    • MANUFACTURERS PART NUMBER640304FD
    • PAPER WIDTH INCHES4-1/2
    • DISPENSER WIDTH6
    • DISPENSER CAPACITYTwo 5-1/4" Rolls
    • PAPER THICKNESS2-Ply
    • PAPER COLORWhite
    • DISPENSER MATERIALPlastic
    • PAPER PACKAGE QUANTITY80 Rolls
    • DISPENSER MOUNT TYPESurface
    • DISPENSER DEPTH5-3/4
    • DISPENSER HEIGHT13
    • DISPENSER FINISHSmoke

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!