Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit SWC525L7HHADA - ADA Comp 20"W Freestanding Wine Cellar, Lock, Horizontal Handle Handle

Rollover image to zoom in

Click image to enlarge

See all 40 items in product family

Summit SWC525L7HHADA - ADA Comp 20"W Freestanding Wine Cellar, Lock, Horizontal Handle Handle

Item #: WBB679784

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 738.00

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
Summit ADA Compliant 20"W Freestanding Wine Cellar W/Lock, Horizontal Handle Handle

SUMMIT's SWC525L7ADA commercial series features ADA compliant wine cellars with unique 20" footprints designed for freestanding use. The ETL-S listed SWC525L7HHADA wine cellar is sized at 32" high for use in settings that comply with ADA guidelines. It has a glass door with a factory installed lock and horizontal handle in stainless steel. The auto defrost interior features adjustable scalloped shelves to hold wine bottles and a digital thermostat that allows easy management of your reds, whites, and champagnes. With a slim-fitting footprint and an elegant design, the SWC525L7HHADA is ideal for any setting looking for an affordable way to store and display a wine collection. For a built-in version of this model, see the SWC525LBI7ADA series.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERSWC525L7HHADA
    • CAPACITY4.5 Cu.Ft.
    • CAPACITY CUBIC FEET4.5
    • WIDTH INCHES19-3/8
    • DEPTH INCHES22
    • HEIGHT INCHES32
    • SHELF QUANTITY6
    • ADJUSTABLE SHELVESYes
    • VOLTS115 V AC/60 Hz
    • AMPS1.5
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • PARTS/LABOR WARRANTY1 Year
    • SHELF TYPEScalloped
    • LIGHTYes
    • REVERSIBLE DOORYes
    • DEFROST TYPEAutomatic
    • THERMOSTAT TYPEDigital
    • ELECTRICAL SAFETYETL

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!