Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Arctica AE-DH-3-48 - Dry Three-Deck Service Display, 54"W x 46"D x 60"H

Rollover image to zoom in

Click image to enlarge

See all 7 items in product family

Arctica AE-DH-3-48 - Dry Three-Deck Service Display, 54"W x 46"D x 60"H

Item #: WBB2087184

Sold By: globalindustrial.com

Usually ships in 28 to 31 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 7,479.00
Product Information
Customer Review
Product Q&A
Arctica AE-DH-3-48 - Dry Three-Deck Service Display, 54"W x 46"D x 60"H

FEATURES:

  • Black textured interior finish
  • Black laminate exterior
  • Two adjustable tempered glass shelves with integrated LED lighting
  • LED lighting attached to top ledge
  • Tilt-out front glass for easy cleaning
  • Thermal rear sliding doors
  • Removeable base deck panels for easy cleaning
  • One Year Warranty

Product Specifications

    • BRANDArctica
    • MANUFACTURERS PART NUMBERAE-DH3-48-52
    • CAPACITY CUBIC FEET16.4
    • WIDTH INCHES54
    • DEPTH INCHES46
    • HEIGHT INCHES60
    • SHELF QUANTITY2
    • SHELF CONSTRUCTIONGlass
    • ADJUSTABLE SHELVES2
    • VOLTS115
    • AMPS0.5
    • POWER CORD LENGTH FEET6
    • HORSEPOWER-
    • DOOR QUANTITY2
    • CONSTRUCTIONWood/Metal
    • TYPEService Display
    • PACKAGE QUANTITY1
    • APPROVALETL - Safety & Sanitation
    • PLUG TYPENEMA 5-15P
    • COLOR FINISHBlack
    • INSIDE LIGHTINGYes
    • TEMPERATURE RANGE °FAmbient
    • OPTIONSRear Work Shelf
    • WARRANTY1 Year
    • WEIGHT LBS480

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!