Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit CM411LBISSTB - 20" Wide Built-In Refrigerator-Freezer, Lock, S/S Door,, White

Rollover image to zoom in

Click image to enlarge

See all 45 items in product family

Summit CM411LBISSTB - 20" Wide Built-In Refrigerator-Freezer, Lock, S/S Door,, White

Item #: WBB678044

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 731.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
20" Wide Built-In Refrigerator-Freezer, A Lock, S/S Door, Towel Bar Handle & White Cabinet

SUMMIT CM411LBI series features 20" wide built-in refrigerator-freezers, all with factory installed locked for secure cold storage. Sized at just under 20" wide, the CM411LBISSTB can be used built-in or freestanding. It has a white cabinet with a 304 grade stainless steel wrapped door and curved towel bar handle for a modern look. A top-mounted lock offers convenient security. The manual defrost interior includes adjustable wire shelves, a clear crisper drawer and a top freezer compartment for convenient storage. This unit includes and interior light with an on/off rocker switch. With easy-fitting dimensions and user-friendly features, the CM411LBISSTB is ideal for any household or professional setting in need of a reliable refrigerator-freezer.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERCM411LBISSTB
    • CAPACITY4.1 cu.ft.
    • CAPACITY CUBIC FEET4.1
    • WIDTH INCHES20
    • DEPTH INCHES23-1/2
    • HEIGHT INCHES33-1/4
    • SHELF QUANTITY2
    • ADJUSTABLE SHELVESYes
    • VOLTS115 VAC
    • AMPS1.4
    • HERTZ60
    • HORSEPOWER1/3
    • DOOR QUANTITY2
    • COMPRESSOR WARRANTY5 Years
    • TYPEReach In
    • PACKAGE QUANTITY1
    • PARTS/LABOR WARRANTY1 Year
    • DEFROST TYPEManual
    • CAN STORAGENo
    • HANDLE TYPETowel Bar
    • DEFROSTManual
    • SHELF TYPEWire
    • BODY FINISHWhite
    • WARRANTY12 Months Parts & Labor
    • THERMOSTAT TYPEDial
    • THERMOSTATDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!