Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF511LBIFR Built In Undercounter All Refrigerator 4.1 Cu. Ft. White

Rollover image to zoom in

Click image to enlarge

See all 187 items in product family

Summit FF511LBIFR Built In Undercounter All Refrigerator 4.1 Cu. Ft. White

Item #: WBB677937

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 739.00

Frequently Purchased Together

Product Information
Photo/Video Gallery
Warranty
Customer Review
Product Q&A
Accessories
20" Wide Built-In Undercounter All-Refrigerator, Auto Defrost, Stainless Steel Door Frame, White Finish

SUMMIT brings quality cooling to 20" spaces with FF511LBI Series of built-in undercounter all-refrigerators with full auto defrost. The FF511LBIFR features a full 4.1 Cu. Ft.. capacity. This all-white refrigerator includes a reversible door with an easy-to-clean flat interior liner. A two-piece stainless steel door frame lets you easily slide in custom panels over the front, allowing you to get a look that matches other cabinetry. A factory installed lock is located at the top of the door for convenient security. Inside, this auto defrost refrigerator includes three adjustable wire shelves. A bottom crisper drawer offers added storage options. Additional features include an adjustable thermostat and a switchable interior light. At just 20" wide, the commercial FF511LBIFR is ideal for any space in need of reliable refrigeration and can be perfectly matched with our FS407LBIFR all-freezer.

Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF511LBIFR
    • DESCRIPTIONCutting Top Prep Table w/ Drawers
    • SERIESElite Series
    • CAPACITY CUBIC FEET4.1
    • WIDTH INCHES20
    • DEPTH INCHES23-3/8
    • HEIGHT INCHES33-1/4
    • COMPARTMENT WIDTH INCHES56
    • SHELF QUANTITY3
    • ADJUSTABLE SHELVESYes
    • VOLTAGE115
    • VOLTS115
    • AMPS1.4
    • HERTZ60
    • HORSEPOWER1/3
    • DOOR QUANTITY2
    • COMPRESSOR WARRANTY5 Years
    • PARTS/LABOR WARRANTY1 Year
    • DOOR FINISHWhite
    • DEFROST TYPEAutomatic
    • HANDLE TYPEThin
    • WEIGHT LBS.357
    • DRAWER QUANTITY4
    • SHELF TYPEWire
    • BODY FINISHWhite
    • STANDARD PANS 4" DEEP(8) 1/6 Size
    • THERMOSTAT TYPEDial

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!