discount codeFree shipping over 300

Applied at checkout

+

Summit FF7BBIDPL Commercial Built In All Refrigerator 5.5 Cu. Ft. Black/Diamond Plate

Summit FF7BBIDPL Commercial Built In All Refrigerator 5.5 Cu. Ft. Black/Diamond Plate

Item #: WBB1665429

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1,955.00 up to 47% OFF

Price: $1,029.00

Quantity

Popular item in this category

Customers Also Viewed

Summit FF7BBIDPL - All-Refrigerator, Commercial Built-In, Black, Auto Defrost, Diamond Plate Door

Features:
  • Summit's FF7BI Series features built-in undercounter all-refrigerators designed to provide reliable cooling in commercial settings
  • Sized with a 24" footprint, the FF7BBIDPL offers a full 5.5 Cu. Ft. of storage capacity inside the automatic defrost interior
  • Adjustable glass shelves offer flexible storage, while the flat door liner allows the unit to accommodate larger trays (up to 19 ½" x 16")
  • Our unique "hidden" evaporator is set behind the wall to create a seamless, easy-to-clean interior
  • The interior light is controlled by an on/off rocker switch located behind the thermostat dial
  • The FF7BBIDPL comes with a black cabinet and textured 'diamond plate' wrapped aluminum door with a professional towel bar handle
  • The front-breathing design allows built-in installation under counters, with a finished cabinet that also permits freestanding use
  • This unit is ETL-S listed to NSF-7 standards and is designed for use in commercial establishments

Product Specifications

  • BRANDSummit Appliance
  • MANUFACTURER PART NUMBERFF7BBIDPL
  • CAPACITY CUBIC FEET5.5
  • WIDTH INCHES23-5/8
  • DEPTH INCHES23-1/2
  • HEIGHT INCHES33-1/4
  • SHELF QUANTITY3
  • ADJUSTABLE SHELVESYes
  • VOLTAGE115 V AC/60 Hz
  • AMPS1.3
  • DOOR SWINGRHD
  • COMPRESSOR WARRANTY5 Years
  • TYPERefrigerator
  • APPROVALS OR CERTIFICATIONSUL
  • PARTS/LABOR WARRANTY1 Year
  • INTERIOR HEIGHT REFRIGERATOR INCHES27-3/4
  • INTERIOR DEPTH REFRIGERATOR INCHES17-1/2
  • REFRIGERANT TYPER134a
  • FAN TYPEExterior
  • THERMOSTAT TYPEDial
  • INTERIOR WIDTH REFRIGERATOR INCHES20
  • LIGHTYes
  • HANDLE TYPETowel Bar Handle
  • HEIGHT ADJUSTABLEYes
  • DEFROST TYPEAutomatic
  • SHELF TYPEGlass
  • ENERGY USAGE405.0 kWh/year
  • REVERISBLE DOORFactory Reversible
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Summit FF7BBIDPL Commercial Built In All Refrigerator 5.5 Cu. Ft. Black/Diamond Plate

Summit FF7BBIDPL Commercial Built In All Refrigerator 5.5 Cu. Ft. Black/Diamond Plate

Item #: WBB1665429

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Summit FF7BBIDPL Commercial Built In All Refrigerator 5.5 Cu. Ft. Black/Diamond Plate
    Summit FF7BBIDPL Commercial Built In All Refrigerator 5.5 Cu. Ft. Black/Diamond Plate
    Summit FF7BBIDPL Commercial Built In All Refrigerator 5.5 Cu. Ft. Black/Diamond Plate
    Summit FF7BBIDPL Commercial Built In All Refrigerator 5.5 Cu. Ft. Black/Diamond Plate
    Summit FF7BBIDPL Commercial Built In All Refrigerator 5.5 Cu. Ft. Black/Diamond Plate

    Be the first to know about our special deals and events!

    Top