Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Summit FF521BL7DPL - 20"W Counter Height All-Refrigerator, Auto Defrost, Diamond Plate Door, BK

Rollover image to zoom in

Click image to enlarge

See all 19 items in product family

Summit FF521BL7DPL - 20"W Counter Height All-Refrigerator, Auto Defrost, Diamond Plate Door, BK

Item #: WBB679892

Sold By: globalindustrial.com

Usually ships in 12 to 15 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 683.00

Frequently Purchased Together

Product Information
Warranty
Customer Review
Product Q&A
Accessories
Summit 20"W Counter Height All-Refrigerator, Auto Defrost, Diamond Plate Wrapped Door, BK Cabinet

SUMMIT brings quality cooling to 20" commercial spaces with the FF521BL7 series of counter height all-refrigerators with full auto defrost. The ETL-S listed FF521BL7DPL features a full 4.1 cubic feet. capacity. It has a black cabinet with a textured diamond plate wrapped door. A factory installed lock is located at the top of the door for convenient security and a polished stainless steel towel bar handle completes the modern look. Inside, this auto defrost refrigerator includes three adjustable glass shelves. A bottom crisper drawer offers added storage options. Additional features include an adjustable thermostat and a switchable interior light. At just 20" wide, the FF521BL7DPL is ideal for any space in need of quality cooling and can be perfectly matched with our FS408BL7DPL all-freezer. This model is designed for freestanding commercial use. For a built-in version of this model, see the FF521BLBI7DPL.

Documents
Documents
Documents

Documents are in PDF format

Product Specifications

    • BRANDSummit Appliance
    • MANUFACTURERS PART NUMBERFF521BL7DPL
    • CAPACITY4.1 Cu.Ft.
    • CAPACITY CUBIC FEET4.1 cubic feet
    • WIDTH INCHES19-1/4
    • DEPTH INCHES21-3/8
    • HEIGHT INCHES33-1/2 Inches
    • SHELF QUANTITY3 shelves
    • ADJUSTABLE SHELFYes
    • ADJUSTABLE SHELVESYes
    • VOLTS115 VAC
    • AMPS1.4
    • DOOR SWINGRHD
    • COMPRESSOR WARRANTY5 Years
    • APPLICATIONCommercial
    • APPROVALS OR CERTIFICATIONSETL
    • PARTS/LABOR WARRANTY1 Year
    • DEFROST TYPEAutomatic
    • HANDLE TYPEStainless steel
    • CABINET FINISHBlack
    • LIGHTYes
    • SHELF TYPEGlass
    • WARRANTY12 Months Parts & Labor
    • THERMOSTAT TYPEDial
    • REVERSIBLEYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!