Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Sanispray® Washfountain, Circular, 6-User, 39" Dia. Individual Sensor Operated
See all 7 items in product family

Sanispray® Washfountain, Circular, 6-User, 39" Dia. Individual Sensor Operated

Item #: WBB585880

Sold By: globalindustrial.com

Usually ships in 18 to 21 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 5,491.00
Product Information
Customer Review
Product Q&A
Accessories
Intersan Washfountain, Circular, 6-User, 39" Diameter, Individual Sensor Operated, No Soap

The skirt is made from either stainless steel or powder coated aluminum (-E).

Product Specifications

    • BRANDIntersan Mfg
    • CONSTRUCTIONStainless/Steel
    • DEPTH INCHES39
    • HEIGHT INCHES33-1/4
    • NUMBER OF STATIONS6
    • OVERALL HEIGHT INCHES49-3/8
    • SUPPLY CONNECTION2 x 1/2"
    • TYPE--
    • VOLTAGE6 x 9V
    • WEIGHT LBS192
    • WIDTH INCHES39
    • ACTIVATIONIndividual Sensor
    • ANTIMICROBIALNo
    • BASIN DEPTH INCHES9
    • DRAIN CONNECTION INCHES2
    • PSI20 - 100
    • GALLONS PER MINUTE0.5 Per User
    • COLOR FINISHStainless/Black Powder Coated Steel
    • SHAPECircular
    • MANUFACTURERS PART NUMBERISO6SM2
    • ADA COMPLIANTNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!