Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Cal-Mil 682 Pitcher 9"W x 9"D x 10"H

Rollover image to zoom in

Click image to enlarge

See all 5 items in product family

Cal-Mil 682 Pitcher 9"W x 9"D x 10"H

Item #: WBB1522646

Sold By: globalindustrial.com

Usually ships in 26 to 29 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 22.50
Product Information
Customer Review
Product Q&A
Cleanly pour glasses of your favorite beverage with this pitcher! This pitcher is made of virtually unbreakable polycarbonate to give you long-lasting durability and exceptional protection against accidental drops. It is a great addition to any restaurant, hotel, or catered event.

Product Specifications

    • BRANDCal-Mil
    • MANUFACTURERS PART NUMBER682
    • DESCRIPTIONPitcher
    • CAPACITY2.0 Liter
    • HEIGHT INCHES10
    • COLORClear
    • WIDTH INCHES9
    • DEPTH INCHES9
    • MATERIALPolycarbonate

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed