Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
American Metalcraft BNC5 - Birdnest Basket, 5" Dia. x 9"H, Conical, Wire W/Chrome Finish
See all 30 items in product family

American Metalcraft BNC5 - Birdnest Basket, 5" Dia. x 9"H, Conical, Wire W/Chrome Finish

Item #: WBB550713

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 13 ($130.00)

Price: $10.00
Product Information
Customer Review
Product Q&A
Birdnest™ Basket, 5" Dia. X 9"H, Conical, Wire W/Chrome Finish

Black birdnest basket 5 Dia. x 8-1/2" H (12.7 x 21.6 cm)

Product Specifications

    • BRANDAmerican Metalcraft
    • MANUFACTURER PART NUMBERBNC5
    • DESCRIPTIONChrome Birdnest Basket, 5 in. Dia. x 8-1/2 in. H

    • TYPEWire
    • HEIGHT INCHES8-1/2
    • COLORChrome
    • WIDTH INCHES5-1/4
    • CONSTRUCTIONSteel Wire
    • DIAMETER INCHES5
    • LENGTH INCHES--

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!