discount codeFree shipping over 300

Applied at checkout

Carlisle 4386631 - Daytona™ Fruit Bowl 4-1/2", Truffle - Pkg Qty 48

Carlisle 4386631 - Daytona™ Fruit Bowl 4-1/2", Truffle - Pkg Qty 48

Item #: WBB624816

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$2.16 ea.

Price: $103.68 / Pkg of 48

Quantity

Popular item in this category

Carlisle 4386682 - Daytona™ Fruit Bowl 4-1/2", Wasabi - Pkg Qty 48

Usually ships in 3 to 6 days

Not Yet Rated

$103.68

Customers Also Viewed

Daytona™ Fruit Bowl 4-1/2" - Truffle

Features:
  • Melamine made from 50% sustainable natural resources lends a hand to sustainability initiatives
  • Contains a material that will begin to biodegrade in 90 days in a compostable environment
  • Stain, scratch and break-resistant making it ideal for any foodservice operation
  • Safe for temperatures up to 212° F
  • NSF Listed and dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4386631
  • TYPEFruit Bowl
  • TYPEFruit Bowl
  • CAPACITY4.75 fl oz
  • HEIGHT INCHES1-2/7
  • STYLEDaytona™
  • COLOR FINISHTruffle
  • WIDTH INCHES4-3/5
  • MATERIALMelamine
  • CASE QUANTITY48 Each
  • LENGTH INCHES4-3/5
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4386631 - Daytona™ Fruit Bowl 4-1/2", Truffle - Pkg Qty 48

Carlisle 4386631 - Daytona™ Fruit Bowl 4-1/2", Truffle - Pkg Qty 48

Item #: WBB624816

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top