discount codeFree shipping over 300

Applied at checkout

Carlisle 4385822 - Daytona™ Nappie Bowl 5-3/4", Honey Yellow - Pkg Qty 48

Carlisle 4385822 - Daytona™ Nappie Bowl 5-3/4", Honey Yellow - Pkg Qty 48

Item #: WBB624997

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.97 ea.

Price: $238.56 / Pkg of 48

Quantity

Popular item in this category

Customers Also Viewed

Daytona™ Nappie Bowl 5-3/4" - Honey Yellow

Features:
  • Melamine made from 50% sustainable natural resources lends a hand to sustainability initiatives
  • Contains a material that will begin to biodegrade in 90 days in a compostable environment
  • Stain, scratch and break-resistant making it ideal for any foodservice operation
  • Safe for temperatures up to 212° F
  • NSF Listed and dishwasher safe

Product Specifications

  • BRANDCarlisle
  • MANUFACTURER PART NUMBER4385822
  • TYPENappie Bowl
  • TYPENappie Bowl
  • CAPACITY16 fl oz
  • HEIGHT INCHES2-1/6
  • STYLEDaytona™
  • COLOR FINISHHoney Yellow
  • MATERIALMelamine
  • DIAMETER INCHES5-3/4
  • CASE QUANTITY48 Each
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Carlisle 4385822 - Daytona™ Nappie Bowl 5-3/4", Honey Yellow - Pkg Qty 48

Carlisle 4385822 - Daytona™ Nappie Bowl 5-3/4", Honey Yellow - Pkg Qty 48

Item #: WBB624997

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top