Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




TygerClaw

Model # :WBB2219233

MPN #: LCD3429BLK

TygerClaw LCD3429BLK Full Motion Wall Mount For 37"-70" Flat Panel TVs

Product Description
TygerClaw LCD3429BLK Full-Motion wall mount is designed for most 37" to 70" flat-panel TVs up to 143lbs/65kgs with tilt degree from -15° to +5°, swivel degree up to 120°, and is constructed from heavy gauge steel for total support and durability. Articulated arm allows movement of TV up to 635mm from wall, also an innovative locking mechanism gives quick and easy installation.

Features:
  • Holds most 37 to 70 in. flat panel TVs up to 143 lb.
  • Tilt degree from -15 to +5
  • Swivel degree up to 120
  • Extension from wall up to 635 mm
  • Universal mounting pattern up to 600 mm x 400 mm
  • Large size full motion wall mount
PRICE
$249.95

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity143 lbs
Weight21.5 lbs
LCD Size37" - 70"
Mounting Hole Pattern600 x 400 mm
Extension25 in

Product Details

Assembly RequiredYes
TypeWall Mount
ColorBlack
Swivel+60° / -60° °
Tilt+5° / -15° °
Rotation+3° / -3° °
StyleArticulating
Mounting LocationWall Mount
Display TypeSingle Monitor
MaterialSteel
DescriptionFull Motion Wall Mount For 37"-70" Flat Panel TVs
Package Quantity1
Manufacturers Part NumberLCD3429BLK
BrandTygerClaw

Warranty

Warranty1 yr

Compliance & Certifications

VESA CompatibleYes