- Garden Cart with (2) 12" rigid Pneumatic wheels and (2) 10" swivel Pneumatic casters
- 2 perforated shelves, 18-1/16" distance between shelves, 1-1/2" lips up and tubular push handle, green
Durham Mfg.® Garden Cart, Steel, 1200 lb. Capacity, 36"L x 24-1/4"W x 35"H
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$665.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-1/4 in |
| Width | 24-1/4 in |
| Height | 35 in |
| Weight Capacity | 1200 lbs |
| Weight | 98 lbs |
| Wheel Diameter | 10, 12 in |
| Shelf Spacing | 18 in |
| Top Shelf Dimensions | 36"L x 24"W |
| Top Shelf Height | 35 in |
| Shelf Size | 36"L x 24"W |
Product Details
| Assembly Required | No |
| Type | Garden Truck |
| Shelf Type | Lipped 1.5" |
| Color | Gray |
| Wheel Type | Pneumatic 2 Rigid, 2 Swivel |
| Handle Type | Standard |
| Number of Shelves | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | GC-2436-2-10/12PN-83T |
| Brand | Durham Mfg. |
Warranty
| Warranty | 1 yr |