Clearance
x

Take 15% off your entire order!

Offer applied at checkout

Urrea Gear & Bearing Separator 4334, 5-7/8" To 7-7/8" Capacity, 1"-12 NF Hole Thread

Urrea Gear & Bearing Separator 4334, 5-7/8" To 7-7/8" Capacity, 1"-12 NF Hole Thread

Item #: WBB1012894

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$490.90 up to 51% OFF

Price: $241.95

Save $12.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

10 Ton Proto-Ease™ Pullers, PROTO 4234B

10 Ton Proto-Ease™ Pullers, PROTO 4234B

Urrea Gear & Bearing Separator 4332, 3" To 4-1/2" Capacity, 12 M x 20 Hole Thread

Urrea Gear & Bearing Separator 4332, 3" To 4-1/2" Capacity, 12 M x 20 Hole Thread

Urrea Gear & Bearing Separator 4331, 1-1/4" To 2-1/4" Capacity, M 10x 2.4 Hole Thread

Urrea Gear & Bearing Separator 4331, 1-1/4" To 2-1/4" Capacity, M 10x 2.4 Hole Thread

Urrea Reversible Jaw Puller 4046, 5 Ton, Reversible 2 or 3 Jaws

Urrea Reversible Jaw Puller 4046, 5 Ton, Reversible 2 or 3 Jaws

Urrea Reversible Jaw Slide Hammer Puller 4270A, 6 Ton, 3-Way 3 Jaws

Urrea Reversible Jaw Slide Hammer Puller 4270A, 6 Ton, 3-Way 3 Jaws

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

Urrea Gear & Bearing Separator 4334, 5-7/8" To 7-7/8" Capacity, 1"-12 NF Hole Thread

Gear and bearing separators are designed to remove generator gears and tapered bearings. Their design allows them to reach in places where jaw pullers cannot. The fastening angle of their internal faces helps hold onto and remove bearings without any damage. It is very easy to place it behind the piece needing adjustment or removal and this ensures a good grip, even if the available space is narrow. Forcing screw made of micro-alloy steel, offering a perfect fit onto the object being removed. Separating base adjusts to pieces where a conventional puller cannot reach. Adjusting nut controls base separation.

Weights & Dimensions

  • Forcing Screw Length 13.00"
  • Spread 5-7/8(Min)-7-7/8(Max) in
  • Hole Thread 1"-12 NF

Product Details

  • Brand Urrea
  • Manufacturers Part Number 4334
  • Forcing Screw Type 1-12 NF

Compliance & Certifications

  • Certifications FEDERAL GGG-P-781
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Urrea Gear & Bearing Separator 4334, 5-7/8" To 7-7/8" Capacity, 1"-12 NF Hole Thread

Urrea Gear & Bearing Separator 4334, 5-7/8" To 7-7/8" Capacity, 1"-12 NF Hole Thread

Item #: WBB1012894

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant