Includes:
- Patient Restraints
- Photoluminescent Signage
- Wall Mounted Hooks
- Dust Cover
- Fold away lower grip handle
- Wall Mounted Hooks
- Foot rest
Weights & Dimensions
| Length | 20 in |
| Width | 9 in |
| Height | 43 in |
| Weight Capacity | 500 lbs |
| Weight | 29 lbs |
| Size | Standard |
Product Details
| Type | Evacuation Chair |
| Color | Yellow |
| Material | Aluminum |
| Description | Evacuation Stair Chair |
| Manufacturers Part Number | 5000H |
| Brand | Evac+Chair |
Warranty
| Warranty | Lifetime Limited |