Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Nexel

Model # :WB243051

Nexel® Merchandiser Freezer, 3 Glass Swing Doors, 52 Cu. Ft.

Product Description
Standout Features:

✓ Adjustable shelving allows customizable storage.
✓ Durable PVC wire-coated shelving supports large quantities of goods.
✓ Swivel casters for easy mobility.
✓ Doors are lockable & include 2 keys.

Need storage and display that's cool inside and out? The Nexel® Merchandiser Freezer is a strong contender for providing reliable cold food and drink storage around the clock. Equipped with transparent glass doors that swing to the right and durable epoxy-coated steel shelving, this freezer is ideal for holding large quantities of goods in convenience stores and quick service restaurants. An embedded digital thermostat makes it easy for operators to set or change the temperature at will.

  • 1-Year Limited Warranty.
  • 52 Cu. Ft.
  • Temperature Range: -10° to 0°F.
  • PRICE
    $6,489.00

    1
    1
    Ships Same Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width79-1/2 in
    Depth30-3/5 in
    Height80-3/4 in
    Weight770 lbs
    Interior Height59-11/16
    Interior Depth23-5/8 in
    Interior Width73-1/2 in

    Product Details

    Door TypeGlass
    Adjustable ShelfYes
    Defrost TypeAutomatic
    MaterialSteel
    Number of Shelves12
    Phase1
    Plug TypeNEMA 5-15P
    Manufacturers Part Number243051
    BrandNexel
    TypeMerchandiser Freezer
    Shelf TypePVC Coated Wire
    Horsepower8-1/2 HP
    ColorBlack
    Amperage15.6 A
    Hertz60 Hz
    Temperature Range-10 - 0 °F
    Capacity52 ft³
    Number of Doors3
    Voltage115 V
    Thermostat TypeDigital
    Refrigerant TypeR290

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL